3 ft. Appliance Cord
3 ft. Appliance Cord
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 7031-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This Range Hood Power Cord measures 4'L and features a 3-prong, 120V design
- Includes 2 wire nuts and an anti-rotation plate with lock bushing
- The cord can be used with range hoods that accommodate an optional power supply cord kit as an alternative to direct-wire installation.
- Accessory HOODPT3 replaces 887961, HOODPT2R, W10831110
Documents
Specifications
- Brand Model Compatibility:
- UXT4030/36AY,UXT4230/36AY, and UXT5230/36AY
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 4 ft
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 883049633244
- Volts:
- 120V