This product requires certification to purchase.

3 ft. Garbage Disposal Power Cord

Whirlpool

3 ft. Garbage Disposal Power Cord

  • Fast #
  • Part #W4396283
  • Item #1729966
  • Manufacturer Part #4396283
4.7 out of 5 Customer Rating
Brand image
Whirlpool

3 ft. Garbage Disposal Power Cord

  • Fast #
  • Part #W4396283
  • Item #1729966
  • Manufacturer Part #4396283
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Three-wire, 13 A disposer power cord is 3' long
  • UL approved
  • Works with most garbage disposals
  • 30 day manufacturer return policy
  • Package contains (1) Garbage Disposal Power Cord
  • Multi screwdriver needed for installation
  • Requires Certification

Specifications

IAPMO Listed:
No
Length:
3 ft
Product Type:
Power Cord
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Size:
3 ft
UL Listed:
Yes
UPC:
050946878218
Volts:
120V