3.5 cu. ft. Combination Washer/Dryer in White
3.5 cu. ft. Combination Washer/Dryer in White
Package Quantity Info:
Each: 1Product Details
Product Details
- Bleach Dispenser
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 3.5 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Turn Knob
- Depth:
- 32-7/16
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas, Propane
- Height:
- 75-1/2
- Interior Light:
- No
- Number of Cycles:
- 9
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 883049446523
- Volts:
- 120V
- Width:
- 27-1/4