30 IN TRUE CONVECT COMBO OVEN WITH AIRY
30 IN TRUE CONVECT COMBO OVEN WITH AIRY
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- When you’re busy elsewhere, use your smartphone to get dinner started by remotely preheating the oven. Or, when your hands are full, use your compatible voice-enabled device to adjust the cook time or temperature with a voice command.
- Cook however you want with 8 cooking modes in one wall oven: Air Fry, Frozen Bake™, Keep Warm, Broil, Convect Broil, Bake, Convect Bake and Convect Roast. For even more cycles and enhanced performance over time, connect your appliance to receive Automatic Feature Updates.
- Easily cook large meals with 5.0 Cu. Ft. Oven Capacity.
- Select Whirlpool® Smart Appliances get smarter over time with new cycles and automatic updates to enhance performance. Once your appliance is connected, it downloads updates and adds new cycles as they’re released.
- For easy cleaning, put the included Dishwasher-Safe Air Fry Basket right in the dishwasher when it gets messy.
- Skip preheating and air fry chicken nuggets, wings, fries and more to get crispy results right in your oven. The Air Fry Mode circulates hot air around the air fry basket to cook fried food in a healthy way, with less oil than traditional frying.
- Fit most dishes for your family meals with 1.4 Cu. Ft. Microwave Capacity.
- Easily cook a whole meal with 6.4 Cu. Ft. Total Capacity.
- Bake multiple dishes using a third heating element and a fan to more evenly distribute hot air around the oven.
- Clean up after everyday light spills using only heat and 1-1/4 cups of water-no harsh chemicals or cleaners needed. Used periodically to clean light spills on the bottom of the oven, it keeps the oven clean and reduces the need for frequent self-clean cycles.
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- Capacity:
- 6.40 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Control Type:
- Glass Touch
- Depth:
- 26-7/16 in
- Door Style:
- Drop Down
- Handle Material:
- Metal
- Height:
- 41-3/4 in
- Installation Type:
- Flush Mount, Built-in
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Self Clean:
- Yes
- Smart Home Compatibility:
- Amazon Alexa, Android, Google Assistant, iOS
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- UPC:
- 883049666785
- Volts:
- 240V
- Watts:
- 900 W
- Width:
- 29-3/4 in
- Wireless Communication:
- Wi-Fi