30 in. 19.7 cu. ft. French Door and Full Refrigerator in Black Stainless Steel
30 in. 19.7 cu. ft. French Door and Full Refrigerator in Black Stainless Steel
Product Details
Product Details
- Compact 30" Width
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 10 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless Steel
- Control Type:
- Electronic
- Depth:
- 34-3/8
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 6.34 cu ft
- Handle Material:
- Metal
- Handle Type:
- Reach-through
- Height:
- 68-3/8
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 3
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Refrigerator Type:
- French Door, Full
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 883049459776
- Volts:
- 120V
- Weight:
- 260
- Width:
- 30