This product requires certification to purchase.

30 in. 4-Burner Electric Freeestanding Range with Air Cooking Technology in Stainless Steel

Whirlpool

30 in. 4-Burner Electric Freeestanding Range with Air Cooking Technology in Stainless Steel

  • Fast #
  • Part #WWFES5030RS
  • Item #10680306
  • Manufacturer Part #WFES5030RS
3.9 out of 5 Customer Rating
Brand image
Whirlpool

30 in. 4-Burner Electric Freeestanding Range with Air Cooking Technology in Stainless Steel

  • Fast #
  • Part #WWFES5030RS
  • Item #10680306
  • Manufacturer Part #WFES5030RS
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Air Cooking technology
  • No Preheat Air Fry
  • Air Baking
  • Cooking Modes
  • 2 FlexHeat™ Dual Radiant Elements
  • Self Clean
  • Fingerprint-Resistant Stainless Steel
  • Energy Star
  • No Preheat Mode
  • Warm Zone
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
50, 40
Automatic Shut-Off:
Yes
Burner Type:
Radiant
Capacity:
5.3 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touchpad/Knobs
Depth:
27-3/4 in
Height:
47-7/8 in
Installation Type:
Freestanding
Light Bulb Type:
Incandescent
Number of Burners:
5
Power Source:
Electric
Proposition 65:
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Self Clean:
Yes
Smart Home Enabled:
No
UL Listed:
Yes
UPC:
883049682730
Volts:
120V
Weight:
167 lb
Width:
29-7/8 in