30 in. 4-Burner Electric Freeestanding Range with No Preheat Mode in Black
30 in. 4-Burner Electric Freeestanding Range with No Preheat Mode in Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Make the most of your time in the kitchen with this Whirlpool 30 inch electric range, featuring dual electric burners and No Preheat Mode. This 5.3 cu ft conventional oven with broil helps you add a toasty twist or melty magic to family classics, and features a built-in temperature sensor to help the oven bake evenly. Plus, boil 40% faster* with two FlexHeat™ Dual Radiant Elements. *When comparing the 9" element to the 6" element on the same unit.
- 5.3 cu. ft. capacity meets the needs of today's busy homes
- This range comes equipped with 4 radiant burners
- Touch controls are precise and easy to use
- Range includes viewing window, broil element, and storage drawer
- Easily cook multiple dishes at once with a flexible cooktop that offers a range of element sizes and power levels
- Covered under a 1 year limited parts and labor manufacturer warranty
Specifications
- ADA Compliant:
- No
- AMP:
- 40, 50
- Automatic Shut-Off:
- Yes
- Burner Type:
- Radiant
- Capacity:
- 5.3 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Touchpad/Knobs
- Depth:
- 27-3/4
- Handle Type:
- Towel Bar
- Height:
- 47-7/8
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Incandescent
- Number of Burners:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Self Clean:
- No
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 883049682587
- Volts:
- 120V
- Weight:
- 136
- Width:
- 29-7/8