30 in. 4-Burner Electric Freeestanding Range with No Preheat Mode in White
30 in. 4-Burner Electric Freeestanding Range with No Preheat Mode in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- No Preheat Mode
- Bake
- Broil
- 2 FlexHeat™ Dual Radiant Elements
- Cooktop Flexibility
- Warm Zone
- Self-Clean Cycle
- Keep Warm Setting
- 5.3 Cu Ft Capacity
- Storage Drawer
Specifications
- ADA Compliant:
- No
- Automatic Shut-Off:
- Yes
- Burner Type:
- Radiant
- Capacity:
- 5.3 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 27-3/4
- Height:
- 47-7/8
- Installation Type:
- Freestanding
- Number of Burners:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 883049683690
- Volts:
- 120V
- Width:
- 30