30 in. 4-Burner Smart Electric Freeestanding Range with Air Cooking Technology in Black Stainless
30 in. 4-Burner Smart Electric Freeestanding Range with Air Cooking Technology in Black Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Air Cooking technology
- No Preheat Air Fry
- Air Baking
- Air Roast
- Air Broil
- Air Reheat
- WipeClean™ Coating
- Smart Feature Updates
- Griddle Zone
- High Speed Preheat
Specifications
- ADA Compliant:
- No
- AMP:
- 50, 40
- Automatic Shut-Off:
- Yes
- Burner Type:
- Radiant
- Capacity:
- 5.3 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Fingerprint Resistant Black Stainless
- Control Type:
- Touchpad/Knobs
- Depth:
- 28 in
- Height:
- 47-7/8 in
- Installation Type:
- Freestanding
- Light Bulb Type:
- Halogen
- Number of Burners:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Self Clean:
- Yes
- Smart Home Compatibility:
- Amazon Alexa, Android, Google Assistant, Nest, iOS
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- UPC:
- 883049683034
- Volts:
- 120V
- Weight:
- 167 lb
- Width:
- 29-7/8 in