30 in. 4-Burner Smart Gas Freeestanding Range with Air Cooking Technology in Fingerprint Resistant Stainless Steel
30 in. 4-Burner Smart Gas Freeestanding Range with Air Cooking Technology in Fingerprint Resistant Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- SpeedHeat™ Burner
- Air Cooking technology
- No Preheat Air Fry
- Air Baking
- Air Roast
- Air Broil
- Air Reheat
- EZ-2-Lift™ Hinged Cast-Iron Grates
- Smart Feature Updates
- Griddle Zone
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Automatic Shut-Off:
- Yes
- BTU:
- 63000
- Burner Type:
- Sealed
- Capacity:
- 5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Control Type:
- Touchpad/Knobs
- Depth:
- 28 in
- Height:
- 47-7/8 in
- Ignition System:
- Direct Spark Ignition
- Installation Type:
- Freestanding
- Light Bulb Type:
- Incandescent
- Number of Burners:
- 5
- Power Source:
- Gas
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Self Clean:
- Yes
- Smart Home Compatibility:
- Amazon Alexa, Android, Google Assistant, Nest, iOS
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- UPC:
- 883049682945
- Volts:
- 120V
- Weight:
- 197 lb
- Width:
- 29-7/8 in