30 in. 5-Burner Electric Freestanding Range with Steam Clean in Black Stainless
30 in. 5-Burner Electric Freestanding Range with Steam Clean in Black Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Named great value range in good housekeeping's 2024 Best Kitchen Gear awards, our electric range incorporates high-end features into one affordable option
- Take preheating off your plate with no preheat mode, simply place your food in the oven and start baking
- Spend less time monitoring with a built-in temperature sensor to help bake evenly
- Redefine mealtime with broil to make crispy melty nachos, juicy seared meat, toasty grilled cheese and more
- Customize your element size for large or small cookware and boil 40% faster with two FlexHeat™ dual radiant elements, designed with a 6 in inner ring and 9 in expandable outer ring
- Easily cook multiple dishes at once with a flexible cooktop that offers a range of element sizes and power levels
- Use the keep warm setting in the oven to help your dishes stay warm until your family is ready to dig in
- Use the designated warm zone to keep your food warm on the cooktop as you prep the rest of your meal
- Use the steam clean option to quickly and easily loosen light messes inside the oven without harsh chemicals or cleaners - just add water, run the cycle and wipe away
- Easily store kitchen items, from baking sheets to cooking pans, in the storage drawer
Specifications
- ADA Compliant:
- No
- AMP:
- 40, 50
- Automatic Shut-Off:
- Yes
- Burner Type:
- Radiant
- Capacity:
- 5.3 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless Steel
- Control Type:
- Touchpad/Knobs
- Depth:
- 27-3/4 in
- Height:
- 47-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Incandescent
- Number of Burners:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UPC:
- 883049683645
- Volts:
- 120V
- Watts:
- 3000 W
- Weight:
- 140 lb
- Width:
- 29-7/8 in