30 in. Smart Electric 4-Burner Range in Fingerprint Resistant Stainless Steel
30 in. Smart Electric 4-Burner Range in Fingerprint Resistant Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Get the ultimate in Air Cooking technology and bring fresh options to family dinner with this 30-inch, High Speed Preheat 5.3 cu. ft. electric range. Clean with just water, not harsh cleaners, with WipeClean™ coating, the easiest to clean electric cooktop coating. Get crispy and save time with no preheat air fry, and go from gooey to golden and bake evenly on multiple racks with Air Baking. Plus, you can stay on top of the latest cooking features and unlock new ones over time with Smart Feature Updates.
- 5.3 cu. ft. capacity meets the needs of today's busy homes
- This range comes equipped with 5 radiant burners
- Touch controls are precise and easy to use
- Range includes viewing window, broil element, and storage drawer
- Use the Steam Clean setting to quickly and easily loosen light messes inside the oven without harsh chemicals or cleaners-just add water, run the cycle and wipe away
- For easy cleaning, put the included dishwasher-safe air fry basket right in the dishwasher when it gets messy
- Easy to clean exterior resists fingerprints and smudges
- Covered under a 1 year limited parts and labor manufacturer warranty
Specifications
- ADA Compliant:
- No
- AMP:
- 40, 50
- Automatic Shut-Off:
- Yes
- Burner Type:
- Radiant
- Capacity:
- 5.3 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Control Type:
- Touchpad/Knobs
- Depth:
- 28 in
- Handle Type:
- Towel Bar
- Height:
- 38-7/100 in
- Installation Type:
- Slide-in
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Number of Burners:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Self Clean:
- Yes
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- UPC:
- 883049683089
- Volts:
- 208V
- Weight:
- 180 lb
- Width:
- 29-7/8 in
- Wireless Communication:
- Bluetooth/Wi-Fi