30 in. Trim Kit for 1.6 cf Countertop Microwave Oven in Black Stainless
30 in. Trim Kit for 1.6 cf Countertop Microwave Oven in Black Stainless
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless
- Height:
- 1-1/5 in
- Material:
- Stainless Steel
- Product Type:
- Trim Kit
- Width:
- 30 in