This product requires certification to purchase.

30 in.Gas Freestanding Range with Edge to Edge Cooktop in Black

Whirlpool

30 in.Gas Freestanding Range with Edge to Edge Cooktop in Black

  • Fast #
  • Part #WWFG505M0MB
  • Item #9918634
  • Manufacturer Part #WFG505M0MB
4.7 out of 5 Customer Rating
Brand image
Whirlpool

30 in.Gas Freestanding Range with Edge to Edge Cooktop in Black

  • Fast #
  • Part #WWFG505M0MB
  • Item #9918634
  • Manufacturer Part #WFG505M0MB
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • 8,000 BTU middle burner
  • Two SpeedHeat™ burners
  • Frozen Bake™ technology
  • Dishwasher-safe cast-iron grates
  • Edge-to-edge cast-iron grates
  • Broiler drawer
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
Automatic Shut-Off:
Yes
BTU:
54500
Burner Type:
Sealed
CEC Compliant:
For Sale in CA
Capacity:
5.1 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Touchpad/Knobs
Depth:
27-1/5
Fuel Type:
Natural Gas
Height:
46-1/4
Ignition System:
Electric Ignition
Installation Type:
Freestanding
Interior Light:
Yes
Light Bulb Type:
Incandescent
MBH:
54.5
Number of Burners:
5
Power Source:
Gas
Proposition 65:
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Self Clean:
No
Smart Home Enabled:
No
UL Listed:
Yes
UPC:
883049632797
Volts:
220V
Weight:
136
Width:
29-7/8