30.52 cu. ft. French Door Refrigerator in Fingerprint Resistant Stainless Steel
30.52 cu. ft. French Door Refrigerator in Fingerprint Resistant Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Our largest capacity french door refrigerators provide Family-Sized space, more ice and flexible organization to keep up with whatever the day brings.
- 31 cu ft capacity
- Large Capacity Freezer Ice Storage
- Pint Size Storage
- Pizza Pocket
- Total Coverage Cooling
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 30.52 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Depth:
- 36-13/16 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 9.01 cu ft
- Height:
- 70-1/16 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Shelves:
- 4
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 21.51 cu ft
- Refrigerator Type:
- French Door
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 883049922577
- Volts:
- 115V
- Weight:
- 119 lb
- Width:
- 35-13/16 in