This product requires certification to purchase.

31-1/4 in. Drip Tray in White

Whirlpool

31-1/4 in. Drip Tray in White

  • Fast #
  • Part #W8212526
  • Item #4888148
  • Manufacturer Part #8212526
5 out of 5 Customer Rating
Brand image
Whirlpool

31-1/4 in. Drip Tray in White

  • Fast #
  • Part #W8212526
  • Item #4888148
  • Manufacturer Part #8212526
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Tray fits under washer and prevents floor damage
  • Protects floor from scuffs, spills and overflows including detergents and bleach
  • Fits under Duet®, Duet Sport®, Epic® and all top-load platforms
  • Includes 1" PVC drain fitting, washer and lock nut and installation instructions
  • Outside dimensions: 29-1/4" x 31-1/4"
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
IAPMO Listed:
No
Length:
31-1/4 in
NSF Certified:
No
Product Type:
Drip Tray
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Size:
29-1/4 in x 31-1/4 in
UL Listed:
No
UPC:
883049038292
Width:
29-1/4 in