This product requires certification to purchase.

32-3/4 in. 21 cu. ft. Side-By-Side Full Refrigerator in Biscuit

Whirlpool

32-3/4 in. 21 cu. ft. Side-By-Side Full Refrigerator in Biscuit

  • Fast #
  • Part #WWRS311SDHT
  • Item #7503594
  • Manufacturer Part #WRS311SDHT
4 out of 5 Customer Rating
Brand image
Whirlpool

32-3/4 in. 21 cu. ft. Side-By-Side Full Refrigerator in Biscuit

  • Fast #
  • Part #WWRS311SDHT
  • Item #7503594
  • Manufacturer Part #WRS311SDHT
4 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Counter Depth Design
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
21 cu ft
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Control Type:
Internal Electronic Temperature Controls
Depth:
33-5/8 in
Energy Star Compliant:
No
Freezer Capacity (Cu Ft):
6.77 cu ft
Height:
66-5/8 in
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Shelves:
4
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Refrigerator Capacity (Cu Ft):
14.65 cu ft
Refrigerator Type:
Side-By-Side, Full
UL Listed:
No
UPC:
883049434391
Volts:
115V
Width:
32-3/4 in