32-3/4 in. 21 cu. ft. Side-By-Side Full Refrigerator in Monochromatic Stainless Steel

You last purchased this on
 
Whirlpool

32-3/4 in. 21 cu. ft. Side-By-Side Full Refrigerator in Monochromatic Stainless Steel

  • Fast #
  • Part #WWRS311SDHM
  • Item #7503599
  • Manufacturer Part #WRS311SDHM
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Whirlpool

32-3/4 in. 21 cu. ft. Side-By-Side Full Refrigerator in Monochromatic Stainless Steel

This product requires certification to purchase.

X Points
Color Finish Name: Monochromatic Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
21 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Monochromatic Stainless Steel
Control Type:
Internal Electronic Temperature Controls
Depth:
33-5/8 in
Display Type:
Digital
ETL Listed:
No
Energy Star Compliant:
No
Freezer Capacity (Cu Ft):
6.77 cu ft
Height:
66-5/8 in
Installation Type:
Freestanding
Interior Light:
Yes
LED Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Light Bulb Type:
LED
Material:
Stainless Steel
Number of Shelves:
4
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
14.65 cu ft
Refrigerator Type:
Side-By-Side, Full
Smart Home Enabled:
No
UL Listed:
No
Volts:
115V
Weight:
250 lb
Width:
32-3/4 in