32-3/4 in. 22 cu. ft. Side-By-Side and Full Refrigerator in Monochromatic Stainless Steel
32-3/4 in. 22 cu. ft. Side-By-Side and Full Refrigerator in Monochromatic Stainless Steel
Package Quantity Info:
Each: 1Product Details
Product Details
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 7.2
- CEC Compliant:
- For Sale in CA
- Capacity:
- 22 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Monochromatic Stainless Steel
- Control Type:
- Electronic
- Depth:
- 33-5/8 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 7.07 cu ft
- Handle Material:
- Metal
- Height:
- 66-5/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 8
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 14.65 cu ft
- Refrigerator Type:
- Side-By-Side, Full
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 883049434339
- Volts:
- 115V
- Weight:
- 250 lb
- Width:
- 32-3/4 in