This product requires certification to purchase.

34-1/16 in. 25 lb Ice Maker in White

Whirlpool

34-1/16 in. 25 lb Ice Maker in White

  • Fast #
  • Part #WWUI75X15HW
  • Item #7625851
  • Manufacturer Part #WUI75X15HW
4.1 out of 5 Customer Rating
Brand image
Whirlpool

34-1/16 in. 25 lb Ice Maker in White

  • Fast #
  • Part #WWUI75X15HW
  • Item #7625851
  • Manufacturer Part #WUI75X15HW
4.1 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Self Cleaning Cycle
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
15, 20
Capacity:
25 lb
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
25-3/8 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
34-1/16 in
Installation Type:
Built-in, Freestanding
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Shape:
Cube
Temperature Range:
55 to 110 Deg F
UL Listed:
Yes
UPC:
883049483368
Volts:
120V
Width:
14-7/8 in