This product requires certification to purchase.

34 x 29-7/8 in. 4.8 cu. ft. 4-Burner Electric Radiant Slide-In Range in Black

This product has been replaced by

WHR 30 FCE ADA SELF CLEAN
Whirlpool WHR 30 FCE ADA SELF CLEAN
Manufacturer Part #WSES3130SB
Whirlpool

34 x 29-7/8 in. 4.8 cu. ft. 4-Burner Electric Radiant Slide-In Range in Black

  • Fast #
  • Part #WWEE515SALB
  • Item #9560695
  • Manufacturer Part #WEE515SALB
4.7 out of 5 Customer Rating
Brand image

This product has been replaced by

WHR 30 FCE ADA SELF CLEAN
Whirlpool WHR 30 FCE ADA SELF CLEAN
Manufacturer Part #WSES3130SB
Whirlpool

34 x 29-7/8 in. 4.8 cu. ft. 4-Burner Electric Radiant Slide-In Range in Black

  • Fast #
  • Part #WWEE515SALB
  • Item #9560695
  • Manufacturer Part #WEE515SALB
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Temperature sensor
  • 34" counter height compatibility
  • Frozen Bake™ technology
  • Two FlexHeat™ dual radiant elements
  • Adjustable self-clean cycle
  • 4.8 cu. ft. capacity
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
40
Automatic Shut-Off:
Yes
Burner Type:
Radiant
Capacity:
4.8 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Touch
Depth:
28-15/16 in
Height:
34 in
Installation Type:
Slide-in
Light Bulb Type:
Incandescent
Material:
Ceramic Glass
Number of Burners:
4
Power Source:
Electric
Self Clean:
Yes
UL Listed:
Yes
UPC:
883049616315
Volts:
120/240V
Watts:
3000 W
Weight:
185 lb
Width:
29-7/8 in