35-11/16 in. 27 cu. ft. French Door and Full Refrigerator in Black Stainless
35-11/16 in. 27 cu. ft. French Door and Full Refrigerator in Black Stainless
Package Quantity Info:
Each: 1Product Details
Product Details
- Accu-Chill™ temperature management system
- SpillGuard™ glass shelves
- FreshFlow™ produce preserver
- Adaptive defrost
- LED interior lighting
- Clear door bins
- ENERGY STAR® qualified
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 27 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless Steel
- Control Type:
- Digital
- Depth:
- 35-5/8
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 7.77 cu ft
- Height:
- 69-7/8
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Refrigerator Type:
- French Door
- UL Listed:
- Yes
- UPC:
- 883049445496
- Volts:
- 115V
- Weight:
- 327
- Width:
- 35-11/16