This product requires certification to purchase.

35-13/16 in. 24 cu. ft. Counter Depth French Door Full Refrigerator in White

Whirlpool

35-13/16 in. 24 cu. ft. Counter Depth French Door Full Refrigerator in White

  • Fast #
  • Part #WWRF954CIHW
  • Item #7288748
  • Manufacturer Part #WRF954CIHW
5 out of 5 Customer Rating
Brand image
Whirlpool

35-13/16 in. 24 cu. ft. Counter Depth French Door Full Refrigerator in White

  • Fast #
  • Part #WWRF954CIHW
  • Item #7288748
  • Manufacturer Part #WRF954CIHW
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • LED Interior Lighting
  • Flexi-Slide™ Bin
  • Electronic Temperature Control
  • Freezer Temperature Control
  • EZ Connect Ice Maker Compatible
  • Frameless Glass Shelves
  • Manual Humidity Controlled Crispers
  • Adjustable Door Bins
  • Pocket Handles
  • Requires Certification
  • Lead Law Compliant

  • Green

Documents


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
24 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Temperature Limiting Control
Depth:
31-1/2 in
Freezer Capacity (Cu Ft):
6.3 cu ft
Handle Material:
Metal
Handle Type:
Reach-through
Height:
71-7/8 in
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Number of Shelves:
4
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Refrigerator Capacity (Cu Ft):
17.5 cu ft
Refrigerator Type:
Counter Depth, French Door, Full
Smart Home Enabled:
No
UL Listed:
Yes
UPC:
883049430713
Volts:
115V
Width:
35-13/16 in