This product requires certification to purchase.

35-7/8 in. 25 cu. ft. Side-By-Side and Full Refrigerator in Black

Whirlpool

35-7/8 in. 25 cu. ft. Side-By-Side and Full Refrigerator in Black

  • Fast #
  • Part #WWRS315SNHB
  • Item #7314943
  • Manufacturer Part #WRS315SNHB
4.8 out of 5 Customer Rating
Brand image
Whirlpool

35-7/8 in. 25 cu. ft. Side-By-Side and Full Refrigerator in Black

  • Fast #
  • Part #WWRS315SNHB
  • Item #7314943
  • Manufacturer Part #WRS315SNHB
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
25 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Electronic
Depth:
33-5/8 in
ETL Listed:
No
Energy Star Compliant:
No
Freezer Capacity (Cu Ft):
9.61 cu ft
Handle Material:
Stainless Steel
Handle Type:
Reach-through
Height:
69-5/8 in
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Shelves:
8
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Refrigerator Capacity (Cu Ft):
15.46 cu ft
Refrigerator Type:
Side-By-Side, Full
Smart Home Enabled:
No
UL Listed:
No
UPC:
883049436647
Volts:
115V
Weight:
270 lb
Width:
35-7/8 in