35-7/8 in. 20 cu. ft. Counter Depth, French Door and Full Refrigerator in Fingerprint Resistant Stainless Steel
35-7/8 in. 20 cu. ft. Counter Depth, French Door and Full Refrigerator in Fingerprint Resistant Stainless Steel
Package Quantity Info:
Each: 1 Pallet: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Two-Tier Freezer Storage
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 20 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Control Type:
- Electronic
- Depth:
- 30-1/4 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 5.04 cu ft
- Handle Material:
- Metal
- Height:
- 70-1/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 14.68 cu ft
- Refrigerator Type:
- Counter Depth, French Door, Full
- UL Listed:
- Yes
- UPC:
- 883049449302
- Volts:
- 120V
- Width:
- 35-7/8 in