This product requires certification to purchase.

36 in. 22.6 cu. ft. Counter Depth,Side-By-Side and Full Refrigerator in Fingerprint Resistant Stainless Steel

Whirlpool

36 in. 22.6 cu. ft. Counter Depth,Side-By-Side and Full Refrigerator in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #WWRS973CIHZ
  • Item #8031640
  • Manufacturer Part #WRS973CIHZ
4.9 out of 5 Customer Rating
Brand image
Whirlpool

36 in. 22.6 cu. ft. Counter Depth,Side-By-Side and Full Refrigerator in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #WWRS973CIHZ
  • Item #8031640
  • Manufacturer Part #WRS973CIHZ
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Fingerprint Resistant Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  New Braunfels, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • TotalCoverage cooling
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
22.6 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Fingerprint Resistant Stainless Steel
Control Type:
Touch
Depth:
30 in
ETL Listed:
No
Energy Star Compliant:
No
Freezer Capacity (Cu Ft):
9 cu ft
Handle Material:
Metal
Height:
71-1/4 in
Installation Type:
Freestanding
Interior Light:
Yes
Number of Shelves:
4
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
13.65 cu ft
Refrigerator Type:
Counter Depth, Side-By-Side, Full
Smart Home Enabled:
No
UL Listed:
No
UPC:
883049490830
Volts:
110V
Weight:
272 lb
Width:
36 in