This product requires certification to purchase.

36 in. 26 cu. ft. Side-By-Side and Full Refrigerator in Monochromatic Stainless Steel

Whirlpool

36 in. 26 cu. ft. Side-By-Side and Full Refrigerator in Monochromatic Stainless Steel

  • Fast #
  • Part #WWRS586FIEM
  • Item #5063399
  • Manufacturer Part #WRS586FIEM
5 out of 5 Customer Rating
Brand image
Whirlpool

36 in. 26 cu. ft. Side-By-Side and Full Refrigerator in Monochromatic Stainless Steel

  • Fast #
  • Part #WWRS586FIEM
  • Item #5063399
  • Manufacturer Part #WRS586FIEM
5 out of 5 Customer Rating

X Points

Color Finish Name: Monochromatic Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Accu-Chill™ temperature management system
  • PUR® water filtration system
  • Odor-reducing FreshFlow™ air filter
  • In-Door-Ice® ice dispensing system
  • Frameless glass shelves
  • Adaptive defrost
  • Adjustable gallon door bins
  • LED interior lighting
  • Flush exterior filtered water and ice dispenser
  • ENERGY STAR® qualified
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
AMP:
15, 20
CEC Compliant:
For Sale in CA
Capacity:
26 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Monochromatic Stainless Steel
Control Type:
Touch
Depth:
34-7/8 in
Freezer Capacity (Cu Ft):
8.93 cu ft
Height:
69 in
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Number of Shelves:
4
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Refrigerator Capacity (Cu Ft):
16.66 cu ft
Refrigerator Type:
Side-By-Side, Full
UL Listed:
Yes
UPC:
883049370231
Volts:
110V
Width:
36 in