This product requires certification to purchase.

36 in. Curved Glass Convertible Wall Mount Range Hood in Stainless Steel

Whirlpool

36 in. Curved Glass Convertible Wall Mount Range Hood in Stainless Steel

  • Fast #
  • Part #WWVW51UC6LS
  • Item #9560673
  • Manufacturer Part #WVW51UC6LS
3.3 out of 5 Customer Rating
Brand image
Whirlpool

36 in. Curved Glass Convertible Wall Mount Range Hood in Stainless Steel

  • Fast #
  • Part #WWVW51UC6LS
  • Item #9560673
  • Manufacturer Part #WVW51UC6LS
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • 3-speed, 400 cfm motor class
  • Helps remove smoke, odor and moisture with 400 cfm motor class hood venting that helps keep your kitchen clean. Three fan speeds provide the right amount of ventilation for every meal you prepare
  • Grease filter
  • Help trap unwanted grease and remove odors with a filter that unlatches from the hood so you can wash it with soap and water at the sink
  • LED task lighting
  • Bright, long-lasting LED task lighting makes it easy to see what you’re cooking
  • 65K BTU cooktop threshold
  • Handle the heat and cooking power of a gas cooktop with up to 65K total BTU's or any electric cooktop
  • 7 sones sound level at high speed3
  • Stay focused on cooking and making memories in the kitchen, even when venting at the highest speed. At maximum speed, sound level is 7 Sones
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
2
Application:
Residential
CEC Compliant:
For Sale in CA
CFM:
400 ft3/min
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Push Button
Depth:
17-11/16 in
Duct Size:
6 in
Energy Star Compliant:
No
Fan Speeds:
3
Filter Type:
Charcoal
Height:
45-1/2 in
Hood Vent Type:
Canopy
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Interior Light:
No
Light Bulb Type:
LED
Material:
Metal
Number of Lights:
2
Sones:
7
UL Listed:
No
UPC:
883049622774
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Ducted/Recirculating
Volts:
120V
Watts:
240 W
Weight:
51 lb
Width:
36 in