This product requires certification to purchase.

36 in. Downdraft Range Hood in Stainless Steel

Whirlpool

36 in. Downdraft Range Hood in Stainless Steel

  • Fast #
  • Part #WUXD8636DYS
  • Item #4327844
  • Manufacturer Part #UXD8636DYS
5 out of 5 Customer Rating
Brand image
Whirlpool

36 in. Downdraft Range Hood in Stainless Steel

  • Fast #
  • Part #WUXD8636DYS
  • Item #4327844
  • Manufacturer Part #UXD8636DYS
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 3
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Touch activated telescoping operation
  • Dual centrifugal blower and 600 CFM interior blower motor included
  • Auto off when retracted
  • Dishwasher safe aluminum grease filters
  • Brushed aluminum intake cover standard
  • Includes damper
  • Slide controls
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
CFM:
600 ft3/min
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Slide
Depth:
12-1/8 in
Duct Size:
3-1/4 in x 10 in
Energy Star Compliant:
No
Fan Speeds:
3
Filter Type:
Mesh
Height:
28-1/2 in
Hood Vent Type:
Downdraft
Installation Type:
Countertop
Material:
Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Sones:
7.9
UL Listed:
Yes
UPC:
883049222455
Vent Ducted or Ductless:
Ducted
Volts:
120V
Width:
36 in