36 in. Duct Cover for 36 in. Wall Mount Range Hood in Stainless Steel
36 in. Duct Cover for 36 in. Wall Mount Range Hood in Stainless Steel
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 36 in Wall Mount Range Hood
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 41 in
- Energy Star Compliant:
- No
- Height:
- 12 in
- Material:
- Stainless Steel
- Product Type:
- Duct Cover
- UL Listed:
- No
- Width:
- 36 in