This product requires certification to purchase.

36 in. Hood Liner in Stainless Steel

Whirlpool

36 in. Hood Liner in Stainless Steel

  • Fast #
  • Part #WUVL6036JSS
  • Item #8031628
  • Manufacturer Part #UVL6036JSS
4.5 out of 5 Customer Rating
Brand image
Whirlpool

36 in. Hood Liner in Stainless Steel

  • Fast #
  • Part #WUVL6036JSS
  • Item #8031628
  • Manufacturer Part #UVL6036JSS
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dishwasher Safe Aluminum Mesh Grease Filter
  • Requires Certification

Documents


Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
22 in
Height:
11-1/2 in
Product Type:
Hood Liner
UPC:
883049569505
Width:
36 in