This product requires certification to purchase.

36 in. Under Cabinet Range Hood in Stainless Steel

Whirlpool

36 in. Under Cabinet Range Hood in Stainless Steel

  • Fast #
  • Part #WUXT5236BDS
  • Item #4802384
  • Manufacturer Part #UXT5236BDS
5 out of 5 Customer Rating
Brand image
Whirlpool

36 in. Under Cabinet Range Hood in Stainless Steel

  • Fast #
  • Part #WUXT5236BDS
  • Item #4802384
  • Manufacturer Part #UXT5236BDS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • FIT system ensures seamless install
  • Premium hood sound levels
  • Halogen lighting
  • Easy, 1 person installation
  • Features powerful 3-speed, 350 CFM fan
  • Includes 3-1/4" x 10" damper
  • Duct free
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
CFM:
350 ft3/min
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Push Button
Depth:
18-5/8 in
Duct Size:
3-1/4 in x 10 in
Energy Star Compliant:
No
Fan Speeds:
3
Filter Type:
Charcoal
Height:
4-15/16 in
Installation Type:
Under Cabinet
Light Bulb Type:
Halogen
Material:
Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Sones:
7
UL Listed:
Yes
UPC:
883049326542
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Ducted
Volts:
120V
Width:
36 in