36 x 28-69/100 in. 20A 15.0 cu. ft. Chest Freezer in White
36 x 28-69/100 in. 20A 15.0 cu. ft. Chest Freezer in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Easy clean corners
- Includes key lock, storage bin and defrost drain with hose adapter
- Features 15W interior light
- Capacity: 15 cu ft
- Designed, engineered and assembled in the USA
- 3-level flexible organization
- Convertible freezer-to-fridge
- LED lighting
- 16 cu. ft. capacity
- Counterbalanced lid
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 28-69/100 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 15.0 cu ft
- Height:
- 36 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Product Type:
- Chest Freezer
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- UPC:
- 883049630724
- Volts:
- 115V
- Weight:
- 116 lb
- Width:
- 47 in