4 Burner Radiant Cooktop in Heritage Stainless Steel
4 Burner Radiant Cooktop in Heritage Stainless Steel
Package Quantity Info:
Each: 1 Pallet: 8Product Details
Product Details
- Dishwasher-Safe Knobs
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 30
- Burner Type:
- Radiant
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 22-81/100 in
- Height:
- 5-1/4 in
- Material:
- Glass
- Number of Burners:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 883049472782
- Volts:
- 208/240V
- Watts:
- 2500 W
- Width:
- 30-81/100 in