4 ft. Rubber Hose in Black
4 ft. Rubber Hose in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Easy installation
- Fits most major washer brands
- Anti-leak crimp
- Includes two 4' hoses for hot and cold water
- With 4 built-in o-rings
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 4 ft
- Material:
- Rubber
- Material Type:
- EPDM
- Package Quantity:
- Pack of 2
- Product Type:
- Hose
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 883049027456