This product requires certification to purchase.

4 ft. Wire Electric Dryer Kit

Whirlpool

4 ft. Wire Electric Dryer Kit

  • Fast #
  • Part #WW10182830RB
  • Item #4324891
  • Manufacturer Part #W10182830RB
4.8 out of 5 Customer Rating
Brand image
Whirlpool

4 ft. Wire Electric Dryer Kit

  • Fast #
  • Part #WW10182830RB
  • Item #4324891
  • Manufacturer Part #W10182830RB
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fits most major brands
  • Everything you need for easy installation
  • Features 8' long, 4" diameter vent connector
  • Includes two 4" vent clamps
  • Requires Certification

Specifications

Length:
4 ft
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
UPC:
883049143118