40 Amp 4 ft. Appliance Cord
40 Amp 4 ft. Appliance Cord
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This Electric Range Power Cord is a UL-listed accessory that measures 4' L and features a 4-prong, 40-amp design. The cord has ring terminal connectors that ensure a safe connection. This is an item that can be used across several brands; check to see if your model number is compatible. Installing this accessory will require basic hand tools, but no disassembly of the range or repair experience.
- This Part is a Replacement for the Following Part Numbers: W10834026, 74003423, 9755404, 9781287, 9755191, 4392902,W10834027, 4396060R, 4396060
- Package contains (1) Electric Range Power Cord
- Tools Needed: Multi screwdriver
Documents
Specifications
- AMP:
- 40
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 4 ft
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 883049626055