This product requires certification to purchase.

48 in. Duct Cover for 48 in. Wall Mount Range Hood in Stainless Steel

Whirlpool

48 in. Duct Cover for 48 in. Wall Mount Range Hood in Stainless Steel

  • Fast #
  • Part #WEXTKIT06ES
  • Item #7036197
  • Manufacturer Part #EXTKIT06ES
4 out of 5 Customer Rating
Brand image
Whirlpool

48 in. Duct Cover for 48 in. Wall Mount Range Hood in Stainless Steel

  • Fast #
  • Part #WEXTKIT06ES
  • Item #7036197
  • Manufacturer Part #EXTKIT06ES
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For 48" hood
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
48 in
Energy Star Compliant:
No
Height:
12 in
Material:
Stainless Steel
Product Type:
Duct Cover
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
883049385976
Width:
48 in