This product requires certification to purchase.

5.0 CU. FT. WHIRLPOOL GAS BURNER RANGE WITH AIR FRY FOR FROZEN FOODS

Whirlpool

5.0 CU. FT. WHIRLPOOL GAS BURNER RANGE WITH AIR FRY FOR FROZEN FOODS

  • Fast #
  • Part #WWFG550S0LW
  • Item #9560687
  • Manufacturer Part #WFG550S0LW
5 out of 5 Customer Rating
Brand image
Whirlpool

5.0 CU. FT. WHIRLPOOL GAS BURNER RANGE WITH AIR FRY FOR FROZEN FOODS

  • Fast #
  • Part #WWFG550S0LW
  • Item #9560687
  • Manufacturer Part #WFG550S0LW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • An American company for over 100 years
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
Automatic Shut-Off:
Yes
BTU:
15000
Burner Type:
Sealed
CEC Compliant:
For Sale in CA
Capacity:
5 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Electronic Touch
Depth:
27-3/4 in
Fuel Type:
Natural Gas
Handle Material:
Metal
Handle Type:
Reach-through
Height:
47-7/8 in
Ignition System:
Direct Spark Ignition
Installation Type:
Freestanding
Interior Light:
Yes
MBH:
15
Material:
Steel
Number of Burners:
5
Number of Lights:
1
Power Source:
Gas
Self Clean:
Yes
Smart Home Enabled:
No
UL Listed:
Yes
UPC:
883049624570
Volts:
120V
Width:
29-7/8 in