6 ft. Hook Up Kit
6 ft. Hook Up Kit
Frequently Purchased Together
Product Details
- Fits most major dishwasher brands
- Nylon braided 6' water supply lines
- Includes everything you need for easy installation
- Includes 5' power cord, PTFE tape, strain relief bracket, wire caps, 3/8" brass compression fitting with elbow and in-line tee
Specifications
- Brand Model Compatibility:
- Gold® WDT770PAY Built-in Dishwasher
- End Connection 1:
- Compression
- End Connections:
- Compression
- Energy Star Compliant:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- IAPMO Listed -:
- No
- Length:
- 6 ft
- Material:
- Stainless Steel, Plastic
- Material Type:
- Nylon
- NSF Certified:
- No
- Product Type:
- Hook Up Kit