This product requires certification to purchase.

7 cu. ft. 29 x 28-3/8 in. 120V Gas Front Load Dryer in White

Whirlpool

7 cu. ft. 29 x 28-3/8 in. 120V Gas Front Load Dryer in White

  • Fast #
  • Part #WWGD5050LW
  • Item #9529664
  • Manufacturer Part #WGD5050LW
5 out of 5 Customer Rating
Brand image
Whirlpool

7 cu. ft. 29 x 28-3/8 in. 120V Gas Front Load Dryer in White

  • Fast #
  • Part #WWGD5050LW
  • Item #9529664
  • Manufacturer Part #WGD5050LW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Moisture sensing
  • Wrinkle shield™ option
  • Steam refresh cycle
  • Timed dry
  • Air only cycle
  • Requires Certification

Specifications

AMP:
15
BTU:
22000
CEC Compliant:
For Sale in CA
Capacity:
7 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
28-3/8 in
Fuel Type:
Natural Gas
Height:
40-1/2 in
Interior Light:
Yes
Number of Cycles:
12
Power Source:
Gas
Product Type:
Front Load Dryer
UPC:
883049586335
Volts:
120V
Weight:
123 lb
Width:
29 in