23-7/8 in. Built-In Dishwasher in Fingerprint Resistant Stainless Steel
This product has been replaced by
Manufacturer Part #WDTS8024SZ
9 Series 23-7/8 in. Built-In Dishwasher in Fingerprint Resistant Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed, Engineered and Assembled in the U.S.A. with American Pride
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 15 Place Settings
- Collection:
- 9 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Control Type:
- Electronic
- Decibel Rating (dB):
- 47 dB
- Depth:
- 24-1/2
- Energy Star Compliant:
- Yes
- Handle Material:
- Metal
- Height:
- 34-1/2
- Horsepower:
- 1/8 hp
- Installation Type:
- Built-in
- Interior Light:
- No
- NSF Certified:
- No
- Number of Settings:
- 15
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 883049540726
- Volts:
- 120V
- Width:
- 23-7/8