This product requires certification to purchase.

29-7/8 in. Gas 5-Burner Sealed Freestanding Range in Fingerprint Resistant Stainless Steel

This product has been replaced by

WHR 30 IN RCG GLASS CONT AIRFRY SC
Whirlpool 30 in. 4-Burner Smart Gas Freeestanding Range with Air Cooking Technology in Fingerprint Resistant Stainless Steel
Manufacturer Part #WFGS7530RZ
Whirlpool

AquaLift® 29-7/8 in. Gas 5-Burner Sealed Freestanding Range in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #WWFG975H0HZ
  • Item #7314983
  • Manufacturer Part #WFG975H0HZ
5 out of 5 Customer Rating
Brand image

This product has been replaced by

WHR 30 IN RCG GLASS CONT AIRFRY SC
Whirlpool 30 in. 4-Burner Smart Gas Freeestanding Range with Air Cooking Technology in Fingerprint Resistant Stainless Steel
Manufacturer Part #WFGS7530RZ
Whirlpool

AquaLift® 29-7/8 in. Gas 5-Burner Sealed Freestanding Range in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #WWFG975H0HZ
  • Item #7314983
  • Manufacturer Part #WFG975H0HZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Fingerprint Resistant Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
Automatic Shut-Off:
Yes
BTU:
18000
Burner Type:
Sealed
CEC Compliant:
For Sale in CA
Capacity:
5.8 cu ft
Collection:
AquaLift®
Color Finish Category:
Stainless Steel
Color Finish Name:
Fingerprint Resistant Stainless Steel
Control Type:
Touchpad/Knobs
Depth:
27-3/8 in
Fuel Type:
Natural Gas
Handle Material:
Stainless Steel
Height:
46-1/2 in
Ignition System:
Spark Ignition
Installation Type:
Freestanding
Interior Light:
No
MBH:
18
Number of Burners:
5
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Self Clean:
Yes
UL Listed:
Yes
UPC:
883049448541
Volts:
120V
Width:
29-7/8 in