29 in. 5.9 cu. ft. Electric Dryer in White
This product has been replaced by
Manufacturer Part #WED500RLW
AutoDry™ 29 in. 5.9 cu. ft. Electric Dryer in White
Product Details
Product Details
- Wrinkle Shield™ Option
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.9 cu ft
- Collection:
- AutoDry™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Turn Knob
- Depth:
- 26-1/2
- Energy Star Compliant:
- No
- Height:
- 43
- Number of Settings:
- 12
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 883049392240
- Volts:
- 240V
- Width:
- 29