This product requires certification to purchase.

BM16G CD - WHR 3-series 3D IW 69 BSS

Whirlpool

BM16G CD - WHR 3-series 3D IW 69 BSS

  • Fast #
  • Part #WWRFC3036RV
  • Item #12281973
  • Manufacturer Part #WRFC3036RV
3.8 out of 5 Customer Rating
Brand image
Whirlpool

BM16G CD - WHR 3-series 3D IW 69 BSS

  • Fast #
  • Part #WWRFC3036RV
  • Item #12281973
  • Manufacturer Part #WRFC3036RV
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Maximize organization and minimize clutter with 5 organizational zones in this large capacity Whirlpool® True Counter Depth French Door Refrigerator. Get filtered water at the push of a button with a hidden Interior Filtered Water Dispenser. Keep everything in sight with Panoramic LED Lighting and shift between temperature settings and store wine, deli items, meat and more with Flexible Temperature Drawer.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Capacity:
24.3
Color Finish Category:
Blacks
Color Finish Name:
Black Stainless
Depth:
31-7/16
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
6.57 cu ft
Height:
69-7/8
Installation Type:
Freestanding
Number of Shelves:
5
Proposition 65:
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Refrigerator Type:
French Door
Smart Home Enabled:
No
Type:
WWRFC3036RV
UL Listed:
Yes
UPC:
883049701929
Volts:
115V
Weight:
340
Width:
35-5/8