BM16G CD - WHR 5-series 3D IDI 69 BSS
BM16G CD - WHR 5-series 3D IDI 69 BSS
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Add built-in style to your kitchen with True Counter Depth*. Our 32 inch depth is built to fit with your cabinets, and specially designed hinges allow the doors to open fully. Stand out without sticking out and get a better fit than top-selling counter depth models** *Based on standard 26" cabinets and counters. not including doors. **Based on published installation instructions, top-selling based on Traqline, Q1 2024 - Q1 2025. Traqline 2025
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 23.4
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless
- Depth:
- 31-7/16
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 6.57 cu ft
- Height:
- 69-7/8
- Installation Type:
- Freestanding
- Number of Shelves:
- 5
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Refrigerator Type:
- French Door
- Smart Home Enabled:
- Yes
- Type:
- WWRFC5036RV
- UL Listed:
- Yes
- UPC:
- 883049701837
- Volts:
- 115V
- Weight:
- 345
- Width:
- 35-5/8
- Wireless Communication:
- Wi-Fi