This product requires certification to purchase.

BM16G CD - WHR 7-series 3D IDI 69'' BSS

Whirlpool

BM16G CD - WHR 7-series 3D IDI 69'' BSS

  • Fast #
  • Part #WWRFC7036RV
  • Item #14208157
  • Manufacturer Part #WRFC7036RV
4.3 out of 5 Customer Rating
Brand image
Whirlpool

BM16G CD - WHR 7-series 3D IDI 69'' BSS

  • Fast #
  • Part #WWRFC7036RV
  • Item #14208157
  • Manufacturer Part #WRFC7036RV
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 23.4 cu. ft. capacity and layout meet the needs of today's homes
  • LED lighting illuminates interior for better viewing of contents
  • Includes an external ice and water dispenser
  • Adjustable glass shelves allow you to customize storage space to meet your needs
  • Covered under 1 year limited parts and labor and 2 year limited manufacturer warranties
  • Requires Certification

Specifications

AMP:
15, 20
CEC Compliant:
For Sale in CA
Capacity:
23.4 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black Stainless
Depth:
31-7/16
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
6.57 cu ft
Height:
69-7/8
Installation Type:
Freestanding
Number of Shelves:
6
Refrigerator Type:
French Door
Type:
WWRFC7036RV
UPC:
883049701622
Volts:
115V
Weight:
345
Width:
35-5/8