This product requires certification to purchase.

BSMK FDBM FD 4D ED 29

Whirlpool

BSMK FDBM FD 4D ED 29

  • Fast #
  • Part #WWRMF3536SW
  • Item #12281983
  • Manufacturer Part #WRMF3536SW
4.9 out of 5 Customer Rating
Brand image
Whirlpool

BSMK FDBM FD 4D ED 29

  • Fast #
  • Part #WWRMF3536SW
  • Item #12281983
  • Manufacturer Part #WRMF3536SW
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Get Family-Sized capacity with the Whirlpool® 29 Cu. Ft. French Door Refrigerator with Flexible Temperature Drawer. Get filtered water at the push of a button with In-Door Filtered Water Dispenser & Ice Maker. Flexible storage with full and half Adjustable Glass Shelves. And Pint Size Storage provides easy access to small items.
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Capacity:
28.9
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
34-3/4
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
9.01 cu ft
Height:
70-1/16
Installation Type:
Freestanding
Number of Shelves:
4
Proposition 65:
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Refrigerator Type:
French Door
Smart Home Enabled:
No
Type:
WWRMF3536SW
UL Listed:
Yes
UPC:
883049922317
Volts:
115V
Weight:
339
Width:
35-15/16