BSMK FDBM FD 4D ED 29
BSMK FDBM FD 4D ED 29
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Get Family-Sized capacity with the Whirlpool® 29 Cu. Ft. French Door Refrigerator with Flexible Temperature Drawer. Get filtered water at the push of a button with In-Door Filtered Water Dispenser & Ice Maker. Large Capacity Ice Production makes over 3 lbs of ice every day. And Pint Size Storage provides easy access to small items.
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 28.9
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 34-3/4
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 9.01 cu ft
- Height:
- 70-1/16
- Installation Type:
- Freestanding
- Number of Shelves:
- 4
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Refrigerator Type:
- French Door
- Smart Home Enabled:
- No
- Type:
- WWRMF3736SW
- UL Listed:
- Yes
- UPC:
- 883049922348
- Volts:
- 115V
- Weight:
- 339
- Width:
- 35-15/16