This product requires certification to purchase.

Built-in Oven Trim Kit in Black

Whirlpool

Built-in Oven Trim Kit in Black

  • Fast #
  • Part #WW11290015
  • Item #9533262
  • Manufacturer Part #W11290015
3.7 out of 5 Customer Rating
Brand image
Whirlpool

Built-in Oven Trim Kit in Black

  • Fast #
  • Part #WW11290015
  • Item #9533262
  • Manufacturer Part #W11290015
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • This product is a factory certified accessory
  • These three words represent quality parts and accessories designed specifically for your appliance
  • Time tested engineering that meets our strict quality specifications
  • This product is a universal accessory item compatible with several brands
  • Package contains (1) built-in oven/microwave/coffee machine side trim cover kit, black/noir
  • Tools needed: Multi screwdriver
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Noir, Black
Height:
4 in
Product Type:
Trim Kit
UPC:
883049544816
Width:
13-1/2 in